
SIGNIFY 230839 34-inch 21W 4100K ALTO Technology T5 Fluorescent Lamp
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F21T5/841 HE - 21 watt - 34 - Miniature Bi-Pin (G5) Base - 4,100K - 800 Series - BulbStyle: Tubular, Standard - Color Rendering Index: 85 - High Efficiency - Silhouette.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F21T5/841/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 21 W |
Lumens | 2100 lm | Color Temperature | 4100 K |
Average Life | 5000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 12 V |
Diameter | 17 mm | Maximum Overall Length | 863.2 mm |
Application | General Use | UPC | 046677230838 |
Packages
40 - UNIT - (40) | 3520 - SKID - 3520 |