
PHILIPS LIGHTING 58 inch 35W 4100K ALTO T5 Lamp Technology Fluorescent Lamp, White
Description
Fluorescent Lamps - Type: T5 - Silhouette Fluorescent Lamp - F35T5/841 40PK - 58 - T5 - Miniature Bi-Pin (G5) Base - 800 Series - High Efficiency - Wattage: 35 - Length: 1473.2 - BulbStyle: Tubular, Standard - Base Style: Miniature Bi-Pin - Base Code: G5 - Color Rendering Index: 85 - Color Temperature: 4,100K - Average Lifetime: 24000 hours.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F35T5/841 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 35 W |
Lumens | 3650 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Diameter | 17 mm |
Maximum Overall Length | 1473.2 mm | Application | General Use |
UPC | 046677230951 |
Packages
40 - UNIT - (40) | 2000 - SKID - 2000 |