![phi50mrc16fl36proexn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690209.jpg?preset=medium)
PHILIPS LIGHTING 378182 50W 12V GU5.3 Philips EXN MR16 Long Life Halogen Lamp, Clear
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Designation | 50MRC16/FL36 EXN 50PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 50 W | Lumens | 970 lm |
Color Temperature | 3000 K | Average Life | 6000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 36° |
Center Beam Candle Power | 2050 cd | Voltage Rating | 12 V |
ANSI Code | EXN | Material | Aluminum Reflector |
Diameter | 51 mm | Maximum Overall Length | 46 mm |
UPC | 046677378189 |
Packages
10 - UNIT - (10) | 6600 - SKID - 6600 |