PRODUCT FEATURES:- Estimated Energy Cost per year: $5.06- Life in years*: 3.7 years- Replaces a 50 Watts Halogen PAR lamp- Provides a crisp white light- Type: Long Life PAR- Shape: PAR20- Base: E26- Lens finish: Clear- Reflector finish: Aluminum- Filament Shape: CC-8- Lamp material: Hard glass- Beam angle: 25°- Watts: 42 W- Voltage: 120 V- Colour temperature (K): 2 750- Colour Rendering Index (CRI): 98- Average life (hours): 4 000- Operating position: Universal- Initial lumen (lm): 700- Center Beam Candle Power (CBCP): 850