
STANDARD PRODUCTS 38017 T8/T12 660W 600V Medium Bi-pin Fluorescent Socket with Center Screw Slide
Description
FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 TALL PROFILE WITH CENTER SC REW/SLIDE 660W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Socket | Type | Tall Profile |
Voltage Rating | 600 V | Lamp Type | T8/T12 Fluorescent |
Lamp Base | G13 Medium Bi-Pin | DLC | N |
Mounting Type | Plug-in | Color | White |
UPC | 069549380172 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 300 - UNIT - 300 |