
STANDARD PRODUCTS 38021 Standard Fluorescent Socket, T8/T12, Single Pin, Sliml Plng End Sld Mnt
Description
FLUORESCENT SOCKET SINGLE PIN Fa8 BASE T8/T12 SLIMLINE PLUNGER END SLIDE MOUNT 1000W 600V STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Lamp Socket Adapter | Type | Sockets |
Wattage | 1000 W | DLC | N |
UPC | 069549380219 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 500 - UNIT - 500 |