
STANDARD PRODUCTS 38004 75W 600V T5 Snap/Screw Mount Fluorescent Socket, White
Description
FLUORESCENT SOCKET MIN BIPIN G5 BASE T5 MEDIUM SNAP/SCREW MOUNT ROTARY L OCK 120W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Socket | Type | Sockets |
Lamp Type | T5 Fluorescent | Lamp Base | G5 Miniature Bi-Pin |
DLC | N | Mounting Type | Screw/Snap In, Roto Lock |
Color | White | UPC | 065949380040 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 5000 - UNIT - 5000 |