
STANDARD PRODUCTS 38020 Standard Fluorescent Socket, T8/T12, Single Pin, Sliml Stat End Sld Mnt
Description
FLUORESCENT SOCKET SINGLE PIN Fa8 BASE T8/T12 SLIMLINE STATIONARY END SL IDE MOUNT 660W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Socket | Type | Screw/Snap-In |
Voltage Rating | 600 V | Wattage | 660 W |
Lamp Type | T8/T12 Fluorescent | Lamp Base | FA8, Single Pin |
Material | Plastic | Color | White |
DLC | N | Dimensions | 1.27 in L x 1.9 in H |
UPC | 069549380202 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |