
PASS & SEYMOUR 2537 660W 600V Slimline Fluorescent Lampholder, White
Description
Slimline, for single pin lamps, shallow base, slide plunger, push in terminals. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 600 V |
Amperage Rating | 660 A | Lamp Type | Fluorescent |
Lamp Base | Slimline Single Pin | Material | Plastic |
Color | White | Standards | UL listed |
Application | Commercial,Residential | UPC | 785007225372 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |