SATCO LIGHTING S11772 12W 120V 3CCT A19 Non-Dimmable LED Lamp
Description
12 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 VoltView Compatibilities
Specifications
Brand Name | Satco Products | Sub Brand | ColorQuick |
Item Name | LED Bulb | Type | LED Bulb |
Designation | 12A19/LED/3CCT/E26/120V | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 12 W |
Lumens | 1100 lm | Color Temperature | 3000/4000/5000 K |
Average Life | 10000 hr | Light Color | Warm White to Natural Light |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Center Beam Candle Power | 145 cd | Voltage Rating | 120 V |
Material | Plastic | Bulb Color/Finish | Frost/White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 75 W | Environmental Conditions | Damp Location, Enclosed Fixture Rated |
Standards | cULus Listed | Application | For Indoor Lighting |
UPC | 045923117725 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |