
SATCO LIGHTING S28785 15.5W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
15.5 Watt, A19 LED, 2700K, Medium base, 220 deg. Beam Angle, 120 Volt.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Enclosed, Type A |
Bulb Shape | Omni A19 1707 | Bulb Base | Medium |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
Light Color | Frosted | Color Rendering Index (CRI) | 82 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 2.38 in |
Maximum Overall Length | 4.63 in | Standards | CEC Non-Compliant, cULus Damp, Energy Star Qualified |
UPC | 045923287855 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 6 - UNIT - 6 | 12 - UNIT - 12 |