![sat155a19led30knd120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769241.jpg?preset=medium)
SATCO LIGHTING S28786 15.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
15.5 Watt, A19 LED, 3000K, Medium base, 220 deg. Beam Angle, 120 Volt.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Non-Dimmable, Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | Frosted | Color Rendering Index (CRI) | 83 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Warm White | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 2.38 in |
Maximum Overall Length | 4.63 in | Standards | cULus Damp |
UPC | 045923287862 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |