
SATCO LIGHTING S29830 6W 120V 2700K A19 Dimmable LED Lamp
Description
6 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 6A19/OMNI/220/LED/27K | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 6 W |
Lumens | 480 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Frost White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 2.38 in |
Maximum Overall Length | 4.19 in | Standards | cULus Listed |
UPC | 045923298301 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |