
SATCO LIGHTING S28737 20W 120-277V Hi-Pro Series High Lumen A21 LED Lamp
Description
20 Watt LED A21; High Lumen Output; 27K/40K/50K CCT Selectable; Medium Base; White Finish; 120V-277V
Specifications
Type | Type A | Lumens | 2760 lm |
Color Temperature | Warm White To Natural Light | Material | Aluminum,Polycarbonate |
UPC | 045923287374 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |