![sats8778](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297583310.jpg?preset=medium)
SATCO LIGHTING S8778 20W 120V 4000K 2900LM Hi-Pro Series A21 Medium Base Dimmable LED Lamp, Cool White
Description
20 watt - LED A21 Hi-Pro HID Replacement; 4000K; Medium base; 120 volts. PRODUCT FEATURES:- Halogen & ceramic metal halide replacement lamp- 70w equivalent- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 20WA21/LED/4K/120V/DIM/E26 | Bulb Shape | A21 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 20 W |
Lumens | 2900 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 280° | Center Beam Candle Power | 266 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 2.63 in |
Height | 8-1/2 in | Width | 6 in |
Maximum Overall Length | 5 in | Standards | RoHS Compliant, cULus Listed, Energy Star Certified |
Application | Bollard and Post Top Lighting | UPC | 045923087783 |
Packages
1 - UNIT - 1 |