![iwaledbr3010wgryamb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290449.jpg?preset=medium)
STANDARD PRODUCTS 62896 10W 120V Standard LED Lamp, B30, Med Base E26, Ambiance
Description
LED BR30 E26 10W 120V 24K 108° 700lm STD
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | BR30 Reflector LED Bulb | Type | PAR & BR |
Bulb Overall Shape | Reflector | Designation | LED/BR30/10W/D/STD/GRY/AMB |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Power (Wattage) | 10 W | Lumens | 700 lm |
Average Life | 25000 hr | Light Color | Amber |
Color Rendering Index (CRI) | 80 | Beam Angle | 108° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
UPC | 069549628960 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |