![sat95br30led3k750l120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764211.jpg?preset=medium)
SATCO LIGHTING S9621 9.5W 120V 3000K BR30 Medium Base Dimmable LED Lamp, Warm White
Description
9.5W; BR30 LED; 105 deg. beam spread; 3000K; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Reflector | Designation | 9.5BR30/LED/3000K/750L/120V/D |
Bulb Shape | BR30 | Bulb Base | Medium |
Power (Wattage) | 9.5 W | Lumens | 500 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 105° | Center Beam Candle Power | 270 cd |
Voltage Rating | 120 V | Amperage Rating | 0.079 A |
Bulb Color/Finish | Frosted White/Frosted Gray | Dimmable | Yes |
Incandescent Equivalent Wattage | 65 W | Diameter | 3-3/4 in |
Maximum Overall Length | 5.19 in | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923096211 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |