![sats9022](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/373523204.jpg?preset=medium)
SATCO LIGHTING S9022 10W 120V 3000K 700LM BR30 Medium Base Dimmable LED Lamp (6/Pack), Warm White
Description
10 watt; BR30 LED; 100' beam spread; 3000K; Medium base; 120 volts; Dimmable; 6-pack.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• Dimmable
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Reflector |
Designation | 10BR30/LED/3K/120V/6PK | Bulb Shape | BR30 |
Bulb Base | Medium | Power (Wattage) | 10 W |
Lumens | 700 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 100° | Voltage Rating | 120 V |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 3-3/4 in |
Maximum Overall Length | 5.13 in | Standards | cULus Listed, Energy Star Certified |
UPC | 045923090226 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |