![sat115br40led3k940l120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764248.jpg?preset=medium)
SATCO LIGHTING S9635 11.5W 120V 3000K BR40 Medium Base Dimmable LED Lamp
Description
11.5W; LED BR40; 3000K; 103 deg. beam spread; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | BR40 Reflector LED Bulb |
Type | Reflector | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Power (Wattage) | 11.5 W |
Lumens | 940 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 83 | Beam Angle | 103° |
Voltage Rating | 120 V | Bulb Color/Finish | Warm White |
Dimmable | Yes | Diameter | 5 in |
Maximum Overall Length | 6.44 in | UPC | 045923096358 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |