![sats29411](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297599471.jpg?preset=medium)
SATCO LIGHTING S29411 12.5W 120V 3000K PAR30SN Dimmable LED Lamp
Description
Satco's LED 12.5-watt, PAR30SN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | PAR30SN LED Lamp | Type | PAR |
Designation | 12.5PAR30/SN/LED/25'/930/120V | Bulb Shape | PAR30SN |
Bulb Base | Medium | Power (Wattage) | 13 W |
Lumens | 1000 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 90 |
Beam Angle | 25° | Voltage Rating | 120 V |
Material | Plastic | Bulb Color/Finish | Silver/Clear |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 75 W | Maximum Overall Length | 3.7 in |
Standards | California T24 Compliant, cULus Listed, Enclosed Fixture Rated, Lawful For Sale in California, Wet Location Rated | UPC | 045923294112 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |