![sats9201](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269599.jpg?preset=medium)
SATCO LIGHTING S9201 6W 120V 3000K G25 Globe LED Lamp
Description
6W; G25 Globe LED; 3000K; Medium base; 120V
Specifications
Brand Name | Satco Products | Item Name | Globe LED Lamp |
Type | Globe | Bulb Overall Shape | Globe |
Bulb Shape | G25 | Bulb Base | E26 Medium |
Power (Wattage) | 6 W | Lumens | 450 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 175° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Diameter | 3.13 in |
Maximum Overall Length | 4-1/4 in | UPC | 045923092015 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |