Abbotsford
sat40t8led96840bpfa8

SATCO LIGHTING S29918 8 Ft 40W 120V-277V 4000K T8 LED Lamp

Price $38.76 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29918
Documents Documents

Description

Satco's 40 wattT8 LED 8 foot Linear Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bright, superior quality light, and is DLC certified energy efficient. Double ended wiring for convenience, the white bulb features a single pin base and delivers exceptional illumination. At a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Linear Lumens 5500 lm
Color Temperature Cool White Voltage Rating 120 V
Amperage Rating 0.5 A Material Glass
Bulb Color/Finish White UPC 045923299186

Packages

10 - UNIT - (10)
Customers who bought this item also bought