![phi14t8cor48835if21gdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766238.jpg?preset=medium)
SIGNIFY 470104 4ft 14W 3500K Corepro InstantFit T8 Non-Dimmable LED Lamp
Description
The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED, Instant Fit | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 14T8 PRO LED/48-3500 IF G 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 14 W | Lumens | 2000 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Voltage Rating | 120 - 277 VAC, 347 VAC |
Amperage Rating | 80 - 260 mA | Frequency Rating | 20000 - 120000 Hz Input |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C Ambient |
Incandescent Equivalent Wattage | 32 W | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | UL Listed, RoHS Compliant, DLC Certified |
Application | For General Purpose, Indoor/Outdoor use | UPC | 046677452759 |
Packages
10 - UNIT - (10) |