![phi14t8cor48850if21gdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766238.jpg?preset=medium)
SIGNIFY 470120 4ft 14W 5000K 2100LM CorePro T8 InstantFit Dimmable LED lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 14T8 PRO/48-850/IF21/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 14 W | Lumens | 2100 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Voltage Rating | 120 - 277 VAC, 347 VAC |
Amperage Rating | 110 - 340 mA | Frequency Rating | 25000 - 105000 Hz Input |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C Ambient |
Incandescent Equivalent Wattage | 32 W | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | UL Listed, RoHS Compliant, DLC Certified, Energy Star Certified |
Application | For General Purpose, Indoor/Outdoor use | UPC | 046677452483 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |