![phi24t5ledho485000if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287474861.jpg?preset=medium)
SIGNIFY 467159 46 inch 24W 39-64V 5000K 3500LM T5HO G5 Base Dimmable LED InstantFit Lamp
Description
Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 24T5 LED/HO/48-5000 IF 10/1 | Bulb Shape | T5 |
Bulb Base | G5 | Power (Wattage) | 24 W |
Lumens | 3500 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Beam Angle | 160° | Voltage Rating | 120 - 277 V, 347 - 480 V |
Amperage Rating | 400 - 600 mA | Frequency Rating | 40000 - 80000 Hz |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Maximum Overall Length | 1200 mm | For Use With | T5HO Ballasts |
Standards | UL Listed, RoHS, DLC Compliant | Application | GENERAL LIGHTING |
UPC | 046677467159 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 |