![sat3mr11led252700k12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269651.jpg?preset=medium)
SATCO LIGHTING S9280 3W 12V 2700K MR11 GU4 Base Non-Dimmable LED Lamp, Warm White
Description
3 watt; LED; MR11; 2700K; 25' beam spread; 25000 Average rated Hours; 210 Lumens; GU4 base; 12 volts.FEATURES:• Solid State LED Lighting• High Efficiency• Long Life• UL approved for totally enclosed fixtures• 20watt halogen MR11 equivalency
Specifications
Brand Name | Satco Products | Item Name | MR11 Reflector LED Bulb |
Type | Non-Dimmable | Designation | 3MR11/LED/25'/2700K/12V |
Bulb Shape | MR11 | Bulb Base | GU4 |
Power (Wattage) | 3 W | Lumens | 210 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Center Beam Candle Power | 700 cd | Voltage Rating | 12 V |
Bulb Color/Finish | White | Dimmable | No |
Diameter | 1.38 in | Maximum Overall Length | 1-1/2 in |
UPC | 045923092800 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |