![sat65mr16ledfl27k12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268271602.jpg?preset=medium)
SATCO LIGHTING S9495 6.5W 12V 2700K MR16 Dimmable LED Lamp
Description
6.5W; LED MR16 LED; 2700K; 40 deg. beam spread; GU5.3 base; 12V AC/DC
Specifications
Brand Name | Satco Products | Item Name | Reflector LED Bulb |
Type | MR | Designation | 6.5MR16/LED/40'/27K/12V |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 6.5 W | Lumens | 500 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 2325 cd |
Voltage Rating | 12 VAC/VDC | Amperage Rating | 0.542 A |
Bulb Color/Finish | Clear/Gray/Silver | Dimmable | Yes |
Temperature Rating | -13 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 2 in | Maximum Overall Length | 1.78 in |
Environmental Conditions | Damp Wet Location Rated | UPC | 045923094958 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |