Abbotsford
Final sale
sat6par20led830fl120v

SATCO LIGHTING S12210 6W 120V 3000K 500LM PAR20 Medium Base Dimmable LED Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S12210

Description

6W PAR20 LED; 3000K; 40 deg. beam spread; Medium base; 120V.FEATURES:- Solid State LED lighting- Reflector replacement lamp- Long life- Wet location rated- Approved for enclosed fixtures- For Indoor and Outdoor use- Traditional lens- Dimmable

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Bulb Type PAR
Designation 6PAR20/LED/830/FL/120V Bulb Shape PAR20
Bulb Base Medium Power (Wattage) 6 W
Lumens 500 lm Color Temperature 3000 K
Average Life 11000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 40°
Voltage Rating 120 V Material Plastic
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 65 W Diameter 2-1/2 in
Maximum Overall Length 3.88 in Standards cULus Wet
UPC 045923122101

Packages

1 - UNIT - 1 6 - UNIT - 6