![phi6par20f352700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699008.jpg?preset=medium)
PHILIPS LIGHTING 456079 6W 120V 2700K 430LM PAR20 Medium Base Dimmable LED Reflector Lamp, White
Description
PRODUCT FEATURES:• 6W PAR20 saves 44 watts of energy when compared to a 50W halogen PAR201• 45,000-hour average design life2• Smooth dimming to 10% of full light levels3• Excellent color rendering• Instant-on light• Emits virtually no UV/IR light in the beam• Contains no mercury
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Bulb |
Type | Dimmable | Bulb Overall Shape | Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 6 W | Lumens | 430 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 900 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/Frosted |
Dimmable | Yes | Diameter | 2-1/2 in |
UPC | 046677456078 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |