Abbotsford
Final sale
phi13par38led940f40dim

SIGNIFY 567818 13W 120V 4000K 1200LM PAR38 Dimmable LED Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:567818

Description

Everything you value in a Halogen PAR38 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 13PAR38/LED/940/F40/DIM/GULW/T20 6/1FB Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 1200 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 90 Beam Angle 40°
Center Beam Candle Power 2500 cd Voltage Rating 120 V
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 167 °F Incandescent Equivalent Wattage 120 W
Diameter 122 mm Height 5.393 in
Width 4.921 in Maximum Overall Length 129 mm
Environmental Conditions Wet Location Standards Energy Star Certified, RoHS Compliant
Application For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops UPC 046677567811

Packages

6 - UNIT - (6) 384 - SKID - 384
Substitutes to this product