
SIGNIFY 534602 33W 120V 3000K TrueForce High Lumen PAR38 Dimmable LED Lamp
Description
Philips LED TrueForce PAR high lumen lamps are the perfect transition from CDM lamps to LED.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Base Group | Single Contact Medium Screw | Designation | 33PAR38/PER/830/S15/DIM/120V 6/1FB |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 33 W | Lumens | 3000 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 15° | Voltage Rating | 120 V |
Amperage Rating | 300 mA | Frequency Rating | 50/60 Hz |
Dimmable | Yes | Temperature Rating | 90 °C |
Incandescent Equivalent Wattage | 250 W | Diameter | 123 mm |
Maximum Overall Length | 133 mm | UPC | 046677534608 |
Packages
6 - UNIT - (6) | 420 - SKID - 420 |