![lutlped2bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159615.jpg?preset=medium)
LUTRON L-PED2-BL Pico Tabletop Pedestal Double-Stand, Black
Description
Lutron Double Mount Pedestal, Black. Pedestal holds two Pico remote controls. The Pico wireless control can function as a tabletop control on a pedestal, a lightweight handheld remote, a control clipped to a car visor, or it can be wall-mounted with or without a Lutron® Claro® faceplate, to mimic a traditional keypad. The battery operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Pedestal | Material | Plastic |
Mounting | Tabletop | Type | Double |
Color/Finish | Black | Dimensions | 3.18 in L x 2.95 in W x 1.45 in H |
Temperature Rating | 32 - 140 °F | Standards | Type 1, Industry Canada Certified, FCC Part 15, Class B, RoHS Compliant |
Application | For Converting a Pico Wireless Control to a Tabletop Control | UPC | 027557765947 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |