Abbotsford
intlc4527

INTERMATIC LC4527 5205W 2880VA 347VAC LC4500 Series Locking Photo Control

Price $36.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:LC4527
Documents Documents

Description

LC4500 Series photo control feature low cost locking-type mounting and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Polypropylene housing with UV protection.


Mechanical bimetal switch with Cadmium Sulfide photocell

Integral high impact thermoplastic housing

Locking type plug for quick installation and changeover

Delay feature prevents unwanted OFF switching

Complies with ANSI C136.10 standard

Tested to 3,650 ON/OFF cycles

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cylinder Plain, Light/Dark Voltage Rating 347 VAC
Mounting Twistlock Mount Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Terminal Connection Axial Plug
Material Plastic Color Green Band,White
Dimensions 70 mm H x 76 mm dia Temperature Rating -40 to 70 °C
Standards Title CA 20 Listed, California Title 24 Compliant Application Outdoor Lighting Control
UPC 078275091702

Packages

1 - UNIT - 1 12 - UNIT - 12