Abbotsford
intlc4521c

INTERMATIC LC4521C 1800W 1000VA 120VAC LC4500 Series Locking Photo Control

Price $19.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:LC4521C
Documents Documents

Description

LC4500 Series photo control feature low cost locking-type mounting and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Polypropylene housing with UV protection.


Mechanical bimetal switch with Cadmium Sulfide photocell

Integral high impact thermoplastic housing

Locking type plug for quick installation and changeover

Delay feature prevents unwanted OFF switching

Complies with ANSI C136.10 standard

Tested to 3,650 ON/OFF cycles

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cylinder Plain, Light/Dark, Thermal Voltage Rating 120 V
Ballast Load 8.3 A 1000 VA Sensor Type Thermal photocontrol
Mounting Locking Type Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Power Rating 1000 W
Terminal Connection Axial Plug Material Plastic
Color Gray Band,White Finish Plastic
Dimensions 70 mm H x 76 mm dia Temperature Rating -40 to 70 °C
For Use With Lighting, pathways Standards UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
Application Outdoor Lighting Control UPC 078275002043

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought