
ABB OT80F3P 80Amp Non-Fusible Disconnect Switch
Description
Non-Fusible Disconnect Switch, 80 Amps, Complete with Pistol and Shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible, Rotary | Voltage Rating | 750 V |
Amperage Rating | 80 A | Number of Poles | 3 |
Wire Size | 14-1 AWG | Connection Type | Screw Terminal |
Mounting Type | Base and DIN Rail | NEMA Rating | Type 1, 3R, 12 |
Dimensions | 53 mm W x 73 mm D x 92 mm H | Includes | Pistol and Shaft |
Application | Low Voltage Applications | UPC | 888614014053 |
Packages
1 - UNIT - 1 |