
ABB OT200U03 200Amp 3-Pole Non-Fusible Switch-Disconnector
Description
3 poles 200 amperes rated at 600 VAC front operated, base mounted non-fusible disconnect switch. Handle and shaft are not included. Terminal bolt kit included. 170 millimiters width x 170 millimiters height x 70 millimiters depth.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible, Open | Voltage Rating | 1k V |
Amperage Rating | 200 A | Number of Poles | 3 |
Connection Type | Screw | Series/Model | OT |
Mounting Type | Front | Temperature Rating | 40 °C |
Dimensions | 170 mm W x 170 mm H x 70 mm D | Standards | CE Certified, UL 98 Listed |
UPC | 662019161693 |
Packages
1 - UNIT - 1 |