
ABB OT100F3 100Amp 600VAC 3-Pole DIN-Rail Mountable Switch-Disconnector
Description
3 poles 100 amperes rated at 600 VAC front operated based mounted, DIN-rail mountable switch disconnector / open non-fusible disconnect switch with protected clamp terminals. Handle and shaft are not included.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Disconnect Switch | Type | Front Operated, Non-Fusible |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Phase | 1/3 | Load Rating | 5 hp at 120 V, 15 hp at 240 V, 25 hp at 480 V, 30 hp at 600 V 1 PH, 30 hp at 240 VAC, 50 hp at 480/600 VAC 3 PH |
Interrupt Rating | 50 kA | Number of Poles | 3 |
Connection Type | Screw Terminal | Operating Cycles | 20000 Mechanical |
Series/Model | OT | Color | Black |
Mounting Type | Base | Degree of Protection | IP20 |
NEMA Rating | NEMA 1, 3R, 12 | Temperature Rating | 40 °C |
Dimensions | 100 mm W x 70 mm H x 74 mm D | Includes | Rotary Handle |
Standards | CE Certified, CSA C22.2 NO.4, IEC 60947-1/3, RoHS EU 2011/65/EU, UL 98 Listed | Application | For Motor Disconnects or Industrial Control Panel Disconnects on Service Entrance Equipment, Panel Boards, Switchboards, Industrial Control Equipment, Motor Control Centers, etc. |
UPC | 804325415873 |
Packages
1 - UNIT - 1 |