
ABB OT25F3S SW 30A C/W SELECTORHANDLE NF DISC
Description
Non-Fusible Disconnect Switch, 30 Amps, Complete with Selector Handle
Specifications
Brand Name | ABB | Item Name | Disconnect Switch with Selector Handle |
Type | Non-Fusible | Amperage Rating | 30 A |
Application | For Low Voltage Applications | UPC | 888614013506 |
Packages
1 - UNIT - 1 |