![goucq209p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11659300.jpg?preset=medium)
MERSEN 5Amp 1/4x1 inch-1/4 inch Mersen In-line Fuse Holder
Description
In-line fuse holder for 1/4 x 1-1/4 inch fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | In-Line | Amperage Rating | 5 A |
Wire Size | 18 AWG | Material | Polypropylene |
For Use With | 1/4 x 1-1/4 in Fuses | UPC | 068938299064 |
Packages
1 - UNIT - 1 |