Abbotsford
burbbb14224b

BURNDY 10104603 36-Hole Copper BusBar

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:10104603

Description

Copper BusBar, 36 Holes, 24 in L, Can be used as a common ground point and power applications.Copper busbar is used in a variety of applications. UL Listed for grounding. Can be used as a common ground point and can also be used in "power" applications as well.Features: Bare Copper Busbar, UL Listed For Grounding, Available In Many Sizes And Hole Patterns, Brackets And Insulators Included With Most Styles, Also Available In Undrilled, Horizontal And Vertical Versions, Busbar Is Used In A Variety Of Applications, Can Be Used As A Common Ground Point And Power Applications As Well, Dimension F2: 1 IN, Dimension K: 0.28 IN, Number Of Holes: 36, With Insulator-bracket: Yes, Dimension E1: 0.625 IN, Dimension E2: 0.75 IN, Dimension F1: 1 IN

Specifications

Brand Name Burndy Item Name Grounding Busbar
Size 24 in L x 2 in W x 1/4 in T Number of Holes 36
Material Copper Series/Model BBB
Hole Size 0.28 in Standards cULus Listed, RoHS Compliant
Application For Used as a Common Ground Point and Power Applications

Packages

1 - UNIT - 1