
NESCO CNB4-190 Neutral Bar 190-Circuits Copper 60 in L
Description
Multi-circuit neutral bar made of solid high-conductivity pure electrolytic copper with plain copper finish. Easy to install, reusable. Feed wire can be located in any wire-position. Standard screws are plated steel, slotted, headless. Mounting holes provided in specified positions.
Specifications
Brand Name | Greaves | Item Name | Neutral Bar |
Type | 190-Circuits | Bar Width | 0.31 in |
Bar Length | 60 in | Bar Height | 0.44 in |
Voltage Rating | 600 V | Series | CNB |
Cable Main | 14-4 AWG | Material | Copper |
Finish | Plain | Includes | Screws |
Standards | CSA Certified | Application | For Copper Cable |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |