Abbotsford
sieeqg630d

SIEMENS CANADA EQG630D 30A 6/12-Circuits Generator Panel, 3-Pole 1-Phase

Price $620.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG630D
Documents Documents

Description

Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Type EQG Number of Spaces 6S/12S
Voltage Rating 240 V Amperage Rating 30 A
Interrupt Rating 10kA Phase 1P
Size 16.9x12x3.8 in HxWxD in Bus Rating 30
Wiring Configuration 3W Frequency Rating 60 Hz
Application Residential UPC 662862134653

Packages

1 - UNIT - 1 63 - SKID - 63