Abbotsford
micco1100

ABB CO1-100 Microlectric® Combination Meter Socket with Breaker 100 A, 1 PH, 120/240 V

Price $666.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO1-100

Description

Combination with or without breaker. Complete with Q2100 Two pole common trip, 100 A breaker.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 100 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/8 in D x 23-1/2 in H
Includes Mounting Plate Standards CSA 27716
Application For Overhead Installation UPC 624871023915

Packages

1 - UNIT - 1 48 - UNIT = 48
Substitutes to this product
Customers who bought this item also bought