![siemlfk1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182925.jpg?preset=medium)
SIEMENS CANADA MLFK1 600Amp 1 Phase 3W 120/240V Siemens Lug Maintenance Feed Kit
Description
Main lug feed kit, (2) 1/0 AWG-750 kcmil or (4) 1/0 AWG-250 kcmil copper/aluminium, 120/240 V, 1 phase, 3 W, 400/600 A for use with MMC1, MMC14-6125 meter module type, For direct tap (no tap box) from safety switch to metering stack.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Main Lug Feed Kit | Type | Main Lug Feed Kit |
Voltage Rating | 120/240 V | Amperage Rating | 600 A |
Phase | 1 | Conductor Size | (1) 250-750 kcmil or (2) 3/0 AWG - 250 kcmil |
Conductor Material | Aluminum/Copper | For Use With | MMC1, MMC14-6125 Meter Module Type |
Standards | CSA Certified | Application | For Direct Tap (No Tap Box) from Safety Switch to Metering Stack |
UPC | 662862112132 |
Packages
1 - UNIT - 1 |