
SIEMENS CANADA 1.25 inch Siemens Blank Filler Plate
Description
ITE 6FPB01 BLANK PLATE
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Filler Plate | Length | 1-1/4 in |
Width | 6.100 in | Height | 4.000 in |
Material | Connecting Strap Kit | Type | Blank |
Mounting | Bolt | For Use With | SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards |
Standards | CSA Certified | Application | Filler Plate |
UPC | 662862008558 |
Packages
1 - UNIT - 1 |