
WIELAND ELECTRIC 57.404.7055.0 Wieland Electric Double Deck Blocks Terminal Block, 6mm, 2-Tier, Gray
Description
Multi-tier terminal block with screw connection for mounting on TS 35 and TS 32. It has 4 mm² nominal cross section.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Double-Deck | Amperage Rating | 32 A |
Conductor Size | 0.5 - 4 mm² | Mounting Type | 35 mm DIN Rail |
Connection Type | Screw | Temperature Rating | 0 - 120 °C |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 6 mm W x 63 mm H | Standards | UL 94-V0 Flammability Rating |
UPC | 015573527366 |
Packages
1 - UNIT - 1 |