
WIELAND ELECTRIC 57.506.9055.0 800V 8mm 8-22AWG Wieland Electric Terminal Ground Normally Open End Plate Required, Green/Yellow
Description
Earth terminal, ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 6 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Conductor Size | 0.5 - 6 mm², 0.5 - 10 mm² |
Mounting Type | 35 mm DIN Rail | Connection Type | Screw |
Block Material | Thermoplastic | Color | Green/Yellow |
Dimensions | 8 mm W x 53.5 mm H | UPC | 015573458639 |
Packages
1 - UNIT - 1 |