×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cgeh711

REGAL CONTROLS H711 1/3HP 115V 1725RPM General Electric Motor

Price $161.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:REGAL CONTROLS
Manufacturer #:H711

Description

Century® General purpose industrial motor. Squirrel cage, three-phase, drip proof and no base. Double sealed ball bearings. Reversible. Class-B insulation. Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA-C face type motor. Ambient temperature 40°C

Specifications

Brand Name Regal Controls Item Name Universal Motor
Type Keyed Shaft, Industrial Voltage Rating 460 VAC
Amperage Rating 2.75 A Horsepower 2 hp
Frequency Rating 0 - 50 Hz Phase 3
Speed 3600 r/min Bearing Type Ball

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok