Abbotsford
minetr1000lcd

MINUTEMAN POWER TECHNOLOGIES ETR1000LCD 1000VA/600W Entrust LCD Series UPS System

Inventory
Unavailable for order
Manufacturer:MINUTEMAN
Manufacturer #:ETR1000LCD

Description

The Minuteman Entrust LCD Series UPS provides users all the features usually available in higher-priced UPS products to protect your valuable equipment: automatic voltage regulation, spike and surge protection, and battery backup, all in a surprisingly compact package.FEATURES:* Efficient Automatic Voltage Regulation (AVR) Hardware - Regulates output voltage for protection against spikes, surges, brownouts, and blackouts* Compact form factor - ideal for tight installs* Protect all of your devices - 10 power battery backup and surge-only outlets ensure space for all pieces of the system* Tool-less Battery Access - Setup and maintenance made easy with tool-less battery panel* Efficient, Responsible Power - ENERGY STAR and RoHS 2 Compliant* Total Control of Your Power - Free download of Minuteman SentryHD management software connects via USB and provides total monitoring and management capability* Independent Battery Bypass - Provides voltage regulation with surge and spike protection, even when batteries are weak or dead* Unmatched Peace of Mind - 3-year limited warranty (electronics), 2-year warranty (batteries), and Minuteman Platinum Protection Plan™

Specifications

Brand Name Minuteman Power Technologies Item Name Line-Interactive UPS
Type Compact Power Rating 1000 VA, 600 W
Voltage Rating 104 - 140 V Frequency Rating 0 - 60 Hz
Mounting Type Free Standing Efficiency (%) 0.96
Interface Type USB Dimensions 280 mm W x 87 mm D x 410 mm H

Packages

1 - UNIT - 1 42 - SKID - 42
Substitutes to this product