Abbotsford
pyr21032772

KIDDE CANADA 21032772 DETECT Combination Smoke & Carbon Monoxide Alarm, 10-Year Battery Powered with Voice Alerts

Price $81.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21032772

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUD10-VCA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC/CSA standards for safety and reliability, this Kidde DETECT alarm is powered by a 10-year battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This model features voice alerts to tell you exactly why your alarm is sounding so you can react quickl

Specifications

Brand Name Kidde Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor
Number of Sensors 2 Mounting Type Twist-and-click mounting bracket
Humidity 10 to 95% relative humidity (RH), non-condensing Series/Model 30CUD10-VCA
Audible Alert Yes Visual Alert Yes
Interconnection Capability n/a Wiring Type n/a
Battery Type 10-year† sealed battery operated Loudness 85dB at 3m (10ft)
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (battery included) Application Residential

Packages

6 - UNIT - (6)
Substitutes to this product
Customers who bought this item also bought